8P 85A 600V TERM BLK

Item #: 0535738

Cat #: 985GP08

UPC: 784337394222

Company wide:
0 in stock
Documents & Guides
No Documents Available
8P 85A 600V TERM BLK

Overview

8P 85A 600V TERM BLK
Also known as: 784337394222, 985GP08, MRT985GP08

Specifications

Amps: 85
Volts AC: 600
Amps: 85
Volts AC: 600