Terminal Block, Dead Front, 85A, 600V AC/DC, 6P, 18-4AWG CU Only

Item #: 0535736

Cat #: 985GP06

UPC: 784337394208

Company wide:
0 in stock
Documents & Guides
Terminal Block, Dead Front, 85 Amp, 600 Volt AC/DC, 6-Pole, #18 -# 4 AWG CU Only

Overview

Terminal Block, Dead Front, 85 Amp, 600 Volt AC/DC, 6-Pole, #18 -# 4 AWG CU Only
Also known as: 784337394208, 985GP06, MRT985GP06

Specifications

Volts DC: 600
Mounting: Surface
Volts AC: 600
Volts DC: 600
Volts AC: 600
Mounting: Surface