4P 85A 600V TERM BLK

Item #: 0535735

Cat #: 985GP04

UPC: 784337394185

Company wide:
0 in stock
Documents & Guides
No Documents Available
MAR 985GP04 4P 85A 600V TERM BLK

Overview

MAR 985GP04 4P 85A 600V TERM BLK
Also known as: 784337394185, 985GP04, MRT985GP04

Specifications

Amps: 85
Volts AC: 600
Amps: 85
Volts AC: 600