Terminal Block, Heavy Duty, Deadfront, 4 to 18 AWG, 3 Circuits

Item #: 0535734

Cat #: 985GP03

UPC: 784337394178

Company wide:
0 in stock
Documents & Guides
Terminal Block, Heavy Duty, Deadfront, 4 to 18 AWG, 3 Circuits, 85 Amp, 600 Volt, Material: Phenolic

Overview

Terminal Block, Heavy Duty, Deadfront, 4 to 18 AWG, 3 Circuits, 85 Amp, 600 Volt, Material: Phenolic
Also known as: 784337394178, 985GP03, MRT985GP03

Specifications

Material: Phenolic
Poles: 3
Circuits: 3
Volts AC: 600
Material: Phenolic
Circuits: 3
Poles: 3
Volts AC: 600