SW Toggle15A 120/277VAutoGrd B&S BULK WH

Item #: 0535669

Cat #: AH1201W-BU

UPC: 032664734380

$ 9.78 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Industrial, Flush, 120/277V, Back and side, Screw, White, Single-Pole, Single-Pole, Brass, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Industrial, Flush, 120/277V, Back and side, Screw, White, Single-Pole, Single-Pole, Brass, Polycarbonate
Also known as: 032664734380, AH1201W-BU, CWDAH1201WBU

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Type: Commercial Grade
Poles: 1
Amps: 15
Color: White
Mounting: Flush, Wall
Type: Commercial Grade
Amps: 15
Material: Polycarbonate
Poles: 1
Color: White