SW Tog DP PL 15A 120/277V AutoGrd B&S RD

Item #: 0535666

Cat #: AH1202PL

UPC: 032664706448

$ 23.41 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Red, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Red, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,Polycarbonate
Also known as: 032664706448, AH1202PL, CWDAH1202PL

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Poles: 2
Color: Red
Amps: 15
Volts AC Range: 120 - 277
Family / Style: Arrow Hart
Mounting: Flush, Wall
Poles: 2
Amps: 15
Family / Style: Arrow Hart
Material: Polycarbonate
Color: Red
Volts AC Range: 120 - 277