SW Toggle3Way 15A120/277VAutoGrd BULK WH

Item #: 0535661

Cat #: AH1203W-BU

UPC: 032664734533

$ 11.21 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Industrial, Wall, 120/277V, Back and side, Screw, White, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Industrial, Wall, 120/277V, Back and side, Screw, White, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate
Also known as: 032664734533, AH1203W-BU, CWDAH1203WBU

Specifications

Type: 3-Way
Material: Polycarbonate
Amps: 15
Color: White
Mounting: Wall
Type: 3-Way
Amps: 15
Mounting: Wall
Material: Polycarbonate
Color: White