SW Tog 4Way 15A 120/277V AutoGrd B&S BR

Item #: 0535657

Cat #: AH1204L

UPC: 032664706301

$ 24.19 EA
Company wide:
0 in stock
Documents & Guides
Eaton locking switch, #14-10 AWG, 15A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Four-way, Urea

Overview

Eaton locking switch, #14-10 AWG, 15A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Four-way, Urea
Also known as: 032664706301, AH1204L, CWDAH1204L

Specifications

Type: Switch, Industrial
Color: Brown
Amps: 15
Type: Switch, Industrial
Amps: 15
Color: Brown