EWD AH1221BKM Mod togl Sgl Pole Swi

Item #: 0535655

Cat #: AH1221BKM

UPC: 032664675430

Company wide:
0 in stock
Documents & Guides
CWD AH1221BKM MOD TOGL SGL PO

Overview

CWD AH1221BKM MOD TOGL SGL PO
Also known as: 032664675430, AH1221BKM, CWDAH1221BKM

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Color: Black
Amps: 20
Poles: 1
Volts AC Range: 120 - 277
Family / Style: Arrow Hart
Mounting: Flush, Wall
Color: Black
Poles: 1
Family / Style: Arrow Hart
Material: Polycarbonate
Amps: 20
Volts AC Range: 120 - 277