SW Lkg SP 20A 120/277V AutoGrd B&S BR

Item #: 0535638

Cat #: AH1221L

UPC: 032664706318

$ 21.06 EA
Company wide:
84 in stock
Documents & Guides
Eaton locking switch, #14-10 AWG, 20A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Single-pole, Urea

Overview

Eaton locking switch, #14-10 AWG, 20A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Single-pole, Urea
Also known as: 032664706318, AH1221L, CWDAH1221L

Specifications

Type: Switch, 1 Pole
Color: Brown
Amps: 20
Mounting: Wall
Type: Switch, 1 Pole
Amps: 20
Color: Brown
Mounting: Wall