SW Tog SP LT 20A 120/277V AutoGrd B&S WH

Item #: 0535634

Cat #: AH1221LTW

UPC: 032664706400

$ 30.42 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, Lighted, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, White, Single-Pole, Single-Pole, Brass, Phenolic

Overview

Eaton Arrow Hart industrial grade toggle switch, Lighted, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, White, Single-Pole, Single-Pole, Brass, Phenolic
Also known as: 032664706400, AH1221LTW, CWDAH1221LTW

Specifications

Material: Phenolic
Mounting: Flush, Wall
Type: Industrial
Amps: 20
Poles: 1
Color: White
Material: Phenolic
Type: Industrial
Poles: 1
Mounting: Flush, Wall
Amps: 20
Color: White