
Panel For Concept Enclosure, 24" x 24", Steel/Galvanized
Item #: 0535632
Cat #: CP2424G
UPC: 783510264796
$ 166.64 EA
Company wide:
5
in stock
Documents & Guides
Panel For Concept Enclosure, 24" x 24", Steel/Galvanized
Overview
Panel For Concept Enclosure, 24" x 24", Steel/Galvanized
nVent HOFFMAN HOFCP2424G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510264796, CP2424G, HOFCP2424G
Features & Benefits
- Painted white or conductive finish
- Include a formed flange along any side that is longer than 22.20 in (564 mm)
- Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet
Specifications
| Width: | 24 in |
| Height: | 24 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
| Width: | 24 in |
| Material: | Steel |
| Height: | 24 in |
| IP/NEMA Rating: | NEMA 12 |