1-Door Type EMC Enclosure, 24 IN L x 24 IN W x 8 IN D, NEMA 4/IP66

Item #: 0535631

Cat #: CSD24248LGEMC

UPC: 783510257392

$ 2378.78 EA
Company wide:
0 in stock
1-Door Type EMC Enclosure, 24 IN L x 24 IN W x 8 IN D, NEMA 4/IP66, Steel

Overview

1-Door Type EMC Enclosure, 24 IN L x 24 IN W x 8 IN D, NEMA 4/IP66, Steel

Use stylish Concept EMC Enclosures with their convenient quarter-turn latches in indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.

Also known as: 783510257392, CSD24248LGEMC, HOFCSD24248LGEMC

Features & Benefits

  • Seams continuously welded and ground smooth
  • Minimum width body flange provides maximum door opening
  • External formed body flange channels away liquids
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Removable door with hidden hinges for clean, aesthetic appearance
  • Door opens 210 degrees
  • Corner-formed door
  • Hinge mounting brackets for wire management or optional accessories
  • Stainless steel spring finger EMI/RFI gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Width: 24 in
Depth: 8 in
Height: 24 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Height: 24 in
Finish: Powder Coated
Color: Light Gray
Depth: 8 in
Material: Steel