SW Tog SP PL 20A 120/277V AutoGrd B&S RD

Item #: 0535630

Cat #: AH1221PL

UPC: 032664706455

$ 23.76 EA
Company wide:
79 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, Pilot light, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Red, Single-Pole, Single-Pole, Brass, Phenolic

Overview

Eaton Arrow Hart industrial grade toggle switch, Pilot light, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Red, Single-Pole, Single-Pole, Brass, Phenolic
Also known as: 032664706455, AH1221PL, CWDAH1221PL

Specifications

Material: Phenolic
Mounting: Flush, Wall
Color: Red
Type: Industrial
Amps: 20
Poles: 1
Material: Phenolic
Color: Red
Amps: 20
Mounting: Flush, Wall
Type: Industrial
Poles: 1