
4" Concrete Ring, Octagon, 2" Deep, 1/2 - 3/4" KOs, Steel
Item #: 0535628
Cat #: 270RAC
UPC: 050169002704
$ 29.60 EA
Company wide:
46
in stock
4 Inch Concrete Ring, 2 In Deep, Single Row Knockouts: 1/2 and 3/4 Inch, Cubic Inches: 24.5, Steel
Overview
4 Inch Concrete Ring, 2 In Deep, Single Row Knockouts: 1/2 and 3/4 Inch, Cubic Inches: 24.5, Steel
Raco's concrete rings are used with poured deck (floor) in high-rise construction. These boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with the concrete.
Also known as: 050169002704, 270RAC, RAC270RAC
Features & Benefits
- Single row of 1/2 in. and 3/4 in. knockouts
- Flat sides provide excellent contact for locknuts
- External ears are used to nail the ring to the wood form
- Top cover is removable for before-pour work
- Waxed fixture ears prevent concrete from interfering with the threads
- Ears on inside of box are for fixtures
- Support a light fixture up to 50 pounds
- 24.5 cu. in. capacity
- N/A
Specifications
| Depth: | 4 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 24.500 in³ |
| Depth: | 4 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 24.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |