1
more

SW Lkg DP 20A 120/277V AutoGrd B&S BR
Item #: 0535611
Cat #: AH1222L
UPC: 032664706325
$ 26.31 EA
Company wide:
0
in stock
Documents & Guides
Eaton locking switch, #14-10 AWG, 20A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Two-pole, Urea
Overview
Eaton locking switch, #14-10 AWG, 20A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Two-pole, Urea
Also known as: 032664706325, AH1222L, CWDAH1222L
Specifications
| Type: | Switch, 2 Pole |
| Color: | Brown |
| Amps: | 20 |
| Mounting: | Wall |
| Type: | Switch, 2 Pole |
| Amps: | 20 |
| Color: | Brown |
| Mounting: | Wall |