SW Tog DP PL 20A 120/277V AutoGrd B&S RD

Item #: 0535609

Cat #: AH1222PL

UPC: 032664706462

$ 30.44 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Red, Double-Pole, Dual-pole, Brass, Phenolic

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Red, Double-Pole, Dual-pole, Brass, Phenolic
Also known as: 032664706462, AH1222PL, CWDAH1222PL

Specifications

Material: Phenolic
Mounting: Flush, Wall
Poles: 2
Color: Red
Type: Industrial
Amps: 20
Material: Phenolic
Poles: 2
Type: Industrial
Mounting: Flush, Wall
Color: Red
Amps: 20