1
more

SW Lkg 4Way 20A 120/277V AutoGrd B&S BR
Item #: 0535597
Cat #: AH1224L
UPC: 032664706349
$ 38.83 EA
Company wide:
0
in stock
Documents & Guides
Eaton locking switch, #14-10 AWG, 20A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Four-way, Urea
Overview
Eaton locking switch, #14-10 AWG, 20A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Four-way, Urea
Also known as: 032664706349, AH1224L, CWDAH1224L
Specifications
| Type: | Switch, 4-Way |
| Color: | Brown |
| Amps: | 20 |
| Mounting: | Wall |
| Type: | Switch, 4-Way |
| Amps: | 20 |
| Color: | Brown |
| Mounting: | Wall |