Inlet Pin&Sleeve 100A 480V 2P3W WT RD

Item #: 0535591

Cat #: AH3100B7W

UPC: 032664733352

$ 569.29 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #4 -1/0 AWG, #12 - #16 AWG (pilot), 100A, Extra Heavy-Duty, 480V, Back wire, Red, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, AHBB100 Back box style, Male

Overview

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #4 -1/0 AWG, #12 - #16 AWG (pilot), 100A, Extra Heavy-Duty, 480V, Back wire, Red, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, AHBB100 Back box style, Male

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664733352, AH3100B7W, CWDAH3100B7W

Specifications

Type: Industrial
Type: Industrial