Plug Pin&Sleeve 100A 125V 2P3W WT YL

Item #: 0535587

Cat #: AH3100P4W

UPC: 040893620381

$ 484.36 EA
Company wide:
0 in stock
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #4 -1/0 AWG, #12-#16 AWG (pilot), 100A, Extra Heavy-Duty, 125V, Back wire, Yellow, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, 0.97-1.94in (2.46-5.00cm), Male

Overview

Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #4 -1/0 AWG, #12-#16 AWG (pilot), 100A, Extra Heavy-Duty, 125V, Back wire, Yellow, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, 0.97-1.94in (2.46-5.00cm), Male

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 040893620381, AH3100P4W, CWDAH3100P4W

Specifications

Type: Industrial
Type: Industrial