Recp Pin&Sleeve 100A 125V 2P3W WT YL

Item #: 0535585

Cat #: AH3100R4W

UPC: 032664732133

$ 520.18 EA
Company wide:
1 in stock
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #4 -1/0 AWG, #12 - #16 AWG (pilot), 100A, Extra Heavy-Duty, 125V, Back wire, Yellow, Nickel plated brass, IP67, Nylon, Two-pole, Three-wire, grounding, AHBB100 Back box style, Female

Overview

Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #4 -1/0 AWG, #12 - #16 AWG (pilot), 100A, Extra Heavy-Duty, 125V, Back wire, Yellow, Nickel plated brass, IP67, Nylon, Two-pole, Three-wire, grounding, AHBB100 Back box style, Female

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664732133, AH3100R4W, CWDAH3100R4W

Specifications

Type: Industrial
Type: Industrial