Doorbell Mounting Block

Item #: 0535581

Cat #: DB1

UPC: 018997515148

$ 10.52 EA
Company wide:
0 in stock
Documents & Guides
Doorbell Mounting Block, 4.625 in x 2.250 in, Material: Plastic, For Sided and Stucco Structures.

Overview

Doorbell Mounting Block, 4.625 in x 2.250 in, Material: Plastic, For Sided and Stucco Structures.

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997515148, DB1, ARLDB1

Specifications

Width: 2.250 in
Height: 4.625 in
Gangs: 1
Color: White
Depth: 1 in
Width: 2.250 in
Gangs: 1
Depth: 1 in
Height: 4.625 in
Color: White