Limit Switch, Compact, Prewired, Pin Plunger, 600V

Item #: 0535565

Cat #: E47BCC05

UPC: 782114215388

$ 246.18 EA
Company wide:
0 in stock
Documents & Guides
E47 Compact Prewired Limit Switch, Pin Plunger Operator, 1 Normally Open-1 Normally Closed, Cable, 3-meters Long

Overview

E47 Compact Prewired Limit Switch, Pin Plunger Operator, 1 Normally Open-1 Normally Closed, Cable, 3-meters Long
Also known as: 782114215388, E47BCC05, CUTE47BCC05

Specifications

Type: Limit Switch, Pin Plunger
Volts AC: 600
Length: 3 m
Type: Limit Switch, Pin Plunger
Length: 3 m
Volts AC: 600