Recp Pin&Sleeve 16A 110-130V 2P3W WT YL

Item #: 0535547

Cat #: AH316R4W

UPC: 032664731457

$ 82.27 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #12 - #10 AWG, 16A, Extra Heavy-Duty, 110-130V, Back wire, Yellow, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, AHBB30 Back box style, Female, Nylon

Overview

Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #12 - #10 AWG, 16A, Extra Heavy-Duty, 110-130V, Back wire, Yellow, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, AHBB30 Back box style, Female, Nylon

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664731457, AH316R4W, CWDAH316R4W

Specifications

Type: Industrial
Type: Industrial