
Conn Pin&Sleeve 20A 480V 2P3W WT RD
Item #: 0535540
Cat #: AH320C7W
UPC: 032664732621
$ 80.95 EA
Company wide:
0
in stock
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #12 - #10 AWG, 20A, Extra Heavy-Duty, 480V, Back wire, Red, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, 0.333-0.775in (0.85-1.97cm), Female, Nylon
Overview
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #12 - #10 AWG, 20A, Extra Heavy-Duty, 480V, Back wire, Red, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, 0.333-0.775in (0.85-1.97cm), Female, Nylon
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664732621, AH320C7W, CWDAH320C7W
Specifications
| Type: | Industrial |
| Type: | Industrial |