Plug Pin&Sleeve 20A 480V 2P3W WT RD

Item #: 0535539

Cat #: AH320P7W

UPC: 032664732249

$ 72.98 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #12 - #10 AWG, 20A, Extra Heavy-Duty, 480V, Back wire, Red, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, 0.333-0.775in (0.85-1.97cm), Male, Nylon

Overview

Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #12 - #10 AWG, 20A, Extra Heavy-Duty, 480V, Back wire, Red, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, 0.333-0.775in (0.85-1.97cm), Male, Nylon

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664732249, AH320P7W, CWDAH320P7W

Specifications

Type: Industrial
Type: Industrial