PVC CTD ELBW FEM 90D 1-1/2IN AL GRY

Item #: 0535529

Cat #: EL59SA-G

UPC: 704508369606

$ 489.47 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Malleable Elbow, Female, 90 Degree, Pipe Size 1-1/2 Inch/41 Metric, EL Series for the End of Conduit Runs or to Change Directions, Aluminum, Gray

Overview

PVC Coated Malleable Elbow, Female, 90 Degree, Pipe Size 1-1/2 Inch/41 Metric, EL Series for the End of Conduit Runs or to Change Directions, Aluminum, Gray
Also known as: 704508369606, EL59SA-G, OCAEL59SAG

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: PVC Coated Malleable Iron
Angle: 90°
Diameter: 1 1/2 in
Material: PVC Coated Malleable Iron
Color: Gray
Angle: 90°