Electrical SureGrip Alligator Clips, 1000V, 10A

Item #: 0535517

Cat #: AC285

UPC: 095969103428

$ 49.99 EA
Company wide:
66 in stock
Documents & Guides
Electrical Alligator Clips, 1000 Volt, 10 Amp, SureGrip, Compatible With: TL222 and TL224 Test Leads, Includes: (1) Pair.

Overview

Electrical Alligator Clips, 1000 Volt, 10 Amp, SureGrip, Compatible With: TL222 and TL224 Test Leads, Includes: (1) Pair.

SureGrip™ FLUAC285 accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.

Also known as: 095969103428, AC285, FLUAC285

Specifications

Type: Alligator Type, Clip
Volts AC: 600
Material: Rubber
Standards: California Proposition 65
Type: Alligator Type, Clip
Material: Rubber
Volts AC: 600
Standards: California Proposition 65