Inlet Pin&Sleeve 32A 110-130V 2P3W WT YL

Item #: 0535516

Cat #: AH332B4W

UPC: 032664733185

$ 130.06 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #10 -#2 AWG, 32A, Extra Heavy-Duty, 110-130V, Back wire, Yellow, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, AHBB30 Back box style, Male, Nylon

Overview

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #10 -#2 AWG, 32A, Extra Heavy-Duty, 110-130V, Back wire, Yellow, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, AHBB30 Back box style, Male, Nylon

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664733185, AH332B4W, CWDAH332B4W

Specifications

Type: Industrial
Type: Industrial