Conn 20/10A 250/600V 4P5W H/L BK

Item #: 0535498

Cat #: AH3523BK

UPC: 032664737800

Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart ultra grip locking connector, #16-12 AWG, 60 A, Industrial,250/600V, Back wiring,Black, Ultra grip, Non-NEMA, Four-pole, Five-wire, Nylon, 0.38 to 1.16 in

Overview

Eaton Arrow Hart ultra grip locking connector, #16-12 AWG, 60 A, Industrial,250/600V, Back wiring,Black, Ultra grip, Non-NEMA, Four-pole, Five-wire, Nylon, 0.38 to 1.16 in

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 032664737800, AH3523BK, CWDAH3523BK

Specifications

Type: Locking
NEMA Configuration: Non-Nema
Color: Black
Amps: 60
Material: Nylon
Type: Locking
Color: Black
Material: Nylon
NEMA Configuration: Non-Nema
Amps: 60