Inlet Pin&Sleeve 60A 125V 2P3W WT YL

Item #: 0535497

Cat #: AH360B4W

UPC: 032664733239

$ 321.22 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 125V, Back wire, Yellow, Nickel plated brass, IP67, Nylon,2-pole, 3-wire, grounding, AHBB60 Back box style, Male

Overview

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 125V, Back wire, Yellow, Nickel plated brass, IP67, Nylon,2-pole, 3-wire, grounding, AHBB60 Back box style, Male

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664733239, AH360B4W, CWDAH360B4W

Specifications

Type: Industrial
Type: Industrial