
Inlet Pin&Sleeve 60A 480V 2P3W WT RD
Item #: 0535495
Cat #: AH360B7W
UPC: 032664733246
$ 343.70 EA
Company wide:
0
in stock
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 480V, Back wire, Red, Nickel plated brass, IP67, Nylon, 2-pole, 3-wire, grounding, AHBB60 Back box style, Male
Overview
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 480V, Back wire, Red, Nickel plated brass, IP67, Nylon, 2-pole, 3-wire, grounding, AHBB60 Back box style, Male
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664733246, AH360B7W, CWDAH360B7W
Specifications
| Type: | Industrial |
| Type: | Industrial |