12V Single Tone Siren

Item #: 0535432
Cat #: M120
UPC: 762158101205
$ 12.38 EA
Company wide:
4 in stock
Documents & Guides
Siren, Single Tone (Yelp), 12V DC, 500 mA, 110 dB @ 3 ft, Surface Mount, Dimensions: 3.25" D x 4" W x 4" H, Indoor/Outdoor Use, Color: White.

Overview

Siren, Single Tone (Yelp), 12V DC, 500 mA, 110 dB @ 3 ft, Surface Mount, Dimensions: 3.25" D x 4" W x 4" H, Indoor/Outdoor Use, Color: White.
The small size of this self-contained exterior siren makes it perfect for tight spaces. Rivals sound output of larger units and features low current draw.
Also known as: 762158101205, M120, EKPM120

Specifications

Mounting: Surface
Color: White
Volts DC: 12
Standards: California Proposition 65
Mounting: Surface
Volts DC: 12
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)