15KW 240V 3P Wall/Ceil Mnt Salamander

Item #: 0535416

Cat #: YES15243E

UPC: 686334886093

$ 2259.61 EA
Company wide:
0 in stock
Electric Salamander, Fostoria, Maximum Operating Temperature- 100(Thermostat) DEG F 3 PH, 15 KW, 240 V, Wall/Ceiling Mounting, BTU Rating- 51195, 36 AMP, Yellow

Overview

Electric Salamander, Fostoria, Maximum Operating Temperature- 100(Thermostat) DEG F 3 PH, 15 KW, 240 V, Wall/Ceiling Mounting, BTU Rating- 51195, 36 AMP, Yellow
Also known as: 686334886093, YES15243E, TPIYES15243E

Specifications

Wattage: 15 kW
Standards: California Proposition 65
Wattage: 15 kW
Standards: California Proposition 65