5000W 240V 1/3Phase Unit Heater

Item #: 0535384

Cat #: H2HUH05C03

UPC: 686334644945

$ 1090.01 EA
Company wide:
0 in stock
TPI H2HUH05C03 5KW 240V 1/3P UNIT HEATER w/CONTACTOR

Overview

TPI H2HUH05C03 5KW 240V 1/3P UNIT HEATER w/CONTACTOR
Also known as: 686334644945, H2HUH05C03, TPIH2HUH05C03

Specifications

Phase: 3, 1
Color: Brown, Beige
Wattage: 5000
Volts AC: 240
Standards: California Proposition 65
Phase: 3, 1
Wattage: 5000
Standards: California Proposition 65
Color: Brown, Beige
Volts AC: 240