4" Fiberglass 90° Elbow, 48" Radius, Black

Item #: 0535354

Cat #: 4FG90X48

UPC:

$ 253.36 EA
Company wide:
43 in stock
Documents & Guides
4 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black

Overview

4 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black

Fiberglass Elbows are being used in more applications than ever – utilities, data centers and wastewater treatment plants, to name a few. Ideal for electrical conduit sweeps, a low coefficient of friction and a single circuit winding process keeps cables from burning through fiberglass conduit elbows and damaging the cable. They’re also lightweight and easy to install. According to NECA, fiberglass installation labor time is a fraction of what it is for galvanized rigid steel or PVC coated – especially for jobs with fiberglass conduit sweeps at larger diameters.

Also known as: 4FG90X48

Specifications

Color: Black
Material: Fiberglass
Diameter: 4 in
Angle: 90°
Sweep Radius: 48 in
Color: Black
Diameter: 4 in
Sweep Radius: 48 in
Material: Fiberglass
Angle: 90°