Heat Shrink, Thin-Wall, 1/2", Black, (10) 6" Pieces

Item #: 0535327

Cat #: FP301-1/2-6"-Black

UPC: 051128601129

$ 13.54 EA
Company wide:
1 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: 0.500", Recovered Insulation Diameter: 0.250", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. 10 Piece Pack.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: 0.500", Recovered Insulation Diameter: 0.250", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. 10 Piece Pack.

3M™ Heat Shrink Tubing EPS-300 is a 3:1 thin-wall tubing offering the advantages of integral adhesive-lined construction.

Also known as: 051128601129, FP301-1/2-6"-Black, MMMFP30112BLACK

Specifications

Diameter: 1/2 in
Material: Polyolefin
Length: 6 in
Color: Black
Volts AC: 600
Diameter: 1/2 in
Length: 6 in
Volts AC: 600
Material: Polyolefin
Color: Black