Black, 3/8" Diameter, 6" Long

Item #: 0535325

Cat #: FP301-3/8-6"-Black

UPC: 051128601273

$ 11.27 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: 0.375", Recovered Insulation Diameter: .187 Inch, Tube Length: 6 Inch. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Package of 10.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: 0.375", Recovered Insulation Diameter: .187 Inch, Tube Length: 6 Inch. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Package of 10.

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051128601273, FP301-3/8-6"-Black, MMMFP30138BLACK

Specifications

Material: Polyolefin
Length: 6 in
Color: Black
Diameter: 3/8 in
Volts AC: 600
Material: Polyolefin
Color: Black
Volts AC: 600
Length: 6 in
Diameter: 3/8 in