Cable Gland ST Series, 1-1/4" Diameter, 1.350 - 1.625", Cable Range, Aluminum

Item #: 0535250

Cat #: ST125-470

UPC: 786210712895

$ 198.95 EA
Company wide:
1 in stock
Cable Gland StarTeck Series, 1/2" Diameter, 1.350 - 1.625 Inch, Cable Range, Copper Free Aluminum

Overview

Cable Gland StarTeck Series, 1/2" Diameter, 1.350 - 1.625 Inch, Cable Range, Copper Free Aluminum

The original STAR TECK fitting for Teck, MC and ACWU - its innovative design provides quality engineering, easier installation and helps achieve safer, more reliable terminations in challenging industrial environments.

Also known as: 786210712895, ST125-470, THBST125470

Specifications

Diameter: 1 1/4 in
Material: Aluminum
Diameter Range: 1.350 - 1.625 in
Diameter: 1 1/4 in
Diameter Range: 1.350 - 1.625 in
Material: Aluminum