Type Cc Circuit Breaker

Item #: 0535235

Cat #: CC3200SR02

UPC: 782113420516

$ 3985.84 EA
Company wide:
0 in stock
Documents & Guides
Type Cc Circuit Breaker, 3-pole, 200 Amp, 10 Kaic, 240 Vac, 240 Vac Shunt Trip

Overview

Type Cc Circuit Breaker, 3-pole, 200 Amp, 10 Kaic, 240 Vac, 240 Vac Shunt Trip
Also known as: 782113420516, CC3200SR02, CUTCC3200SR02

Specifications

Amps: 200
Family / Style: CC
Mounting: Panel
Poles: 3
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 200
Mounting: Panel
Volts AC: 120, 240
Family / Style: CC
Poles: 3
Interrupt Rating AC: 10 kA