PIN+SLEV WT RECEPT 16A

Item #: 0535225

Cat #: AH416R6W

UPC: 032664731822

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #12 - #10 AWG, 16A, Extra Heavy-Duty, 380-415V, Back wire, Red, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Female, Nylon

Overview

Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #12 - #10 AWG, 16A, Extra Heavy-Duty, 380-415V, Back wire, Red, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Female, Nylon

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664731822, AH416R6W, CWDAH416R6W

Specifications

No Specifications Available