Inlet Pin&Sleeve 20A 600V 3PH 3P4W WT BK

Item #: 0535223

Cat #: AH420B5W

UPC: 032664733031

$ 116.79 EA
Company wide:
0 in stock
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #12 - #10 AWG, 20A, 3? 600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Male, 7 1/2 HP, Nylon, Three-phase

Overview

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #12 - #10 AWG, 20A, 3? 600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Male, 7 1/2 HP, Nylon, Three-phase

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664733031, AH420B5W, CWDAH420B5W

Specifications

Type: Industrial
Type: Industrial