30A,3PH 600V 3P4W PIN+SLEEVE INLET

Item #: 0535215

Cat #: AH430B5W

UPC: 032664733123

$ 140.66 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #10 -#2 AWG, 30A, 3? 600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Male, 15 HP, Nylon, Three-phase

Overview

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #10 -#2 AWG, 30A, 3? 600V, Back wire, Black, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Male, 15 HP, Nylon, Three-phase

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664733123, AH430B5W, CWDAH430B5W

Specifications

Type: Industrial
Type: Industrial