Inlet Pin&Sleeve 30A 250V 3PH 3P4W WT BL

Item #: 0535214

Cat #: AH430B9W

UPC: 032664733147

$ 131.46 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #10 -#2 AWG, 30A, Extra Heavy-Duty, 3? 250V, Back wire, Blue, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, 4-wire, grounding, AHBB30 Back box style, Male, 5 HP, 3PH

Overview

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #10 -#2 AWG, 30A, Extra Heavy-Duty, 3? 250V, Back wire, Blue, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, 4-wire, grounding, AHBB30 Back box style, Male, 5 HP, 3PH

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664733147, AH430B9W, CWDAH430B9W

Specifications

Type: Industrial
Type: Industrial