Conn Pin&Sleeve 60A 125/250V 3P4W WT OR

Item #: 0535195

Cat #: AH460C12W

UPC: 040893619781

$ 358.29 EA
Company wide:
0 in stock
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 125/250V, Back wire, Orange, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, 0.66-1.5in (1.68-3.81cm), Female, Nylon

Overview

Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 125/250V, Back wire, Orange, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, 0.66-1.5in (1.68-3.81cm), Female, Nylon

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 040893619781, AH460C12W, CWDAH460C12W

Specifications

Mounting: Cable
Color: Orange
Phase: 1
Amps: 60
Mounting: Cable
Phase: 1
Color: Orange
Amps: 60