Conn Pin&Sleeve 60A 600V 3PH 3P4W WT BK

Item #: 0535194

Cat #: AH460C5W

UPC: 040893619798

$ 358.29 EA
Company wide:
0 in stock
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3? 600V, Back wire, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, 0.66-1.5in (1.68-3.81cm), Female, 20 HP, 3PH

Overview

Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3? 600V, Back wire, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, 0.66-1.5in (1.68-3.81cm), Female, 20 HP, 3PH

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 040893619798, AH460C5W, CWDAH460C5W

Specifications

Phase: 3
Mounting: Cable
Color: Black
Amps: 60
Phase: 3
Color: Black
Mounting: Cable
Amps: 60