Plug Pin&Sleeve 60A 125/250V 3P4W WT OR

Item #: 0535193

Cat #: AH460P12W

UPC: 040893620268

$ 325.11 EA
Company wide:
0 in stock
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #8-#2 AWG, #10-#2 AWG (Ground), #12-#16 AWG (Pilot), 60A, 125/250V, Back wire, Orange, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, 0.66-1.5in (1.68-3.81cm), Male

Overview

Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #8-#2 AWG, #10-#2 AWG (Ground), #12-#16 AWG (Pilot), 60A, 125/250V, Back wire, Orange, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, 0.66-1.5in (1.68-3.81cm), Male

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 040893620268, AH460P12W, CWDAH460P12W

Specifications

Mounting: Cable
Color: Orange
Phase: 1
Type: Plug, Pin &amp, amp
Amps: 60
Mounting: Cable
Phase: 1
Amps: 60
Color: Orange
Type: Plug, Pin &amp, amp