Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0535166

Cat #: GD3025S1

UPC: 786679105436

$ 2915.62 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 25 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 120 Vac

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 25 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 120 Vac
Also known as: 786679105436, GD3025S1, CUTGD3025S1

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 25
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 25
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA