COND BODY T SHAPE FORM8 2IN DGRAY

Item #: 0535165

Cat #: T68-G1

UPC: 704508003975

$ 799.77 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Body, T Shape, Form 8, Size 2 Inch/53 Metric, Iron, Dark Gray

Overview

PVC Coated Conduit Body, T Shape, Form 8, Size 2 Inch/53 Metric, Iron, Dark Gray
Also known as: 704508003975, T68-G1, OCAT68G1

Specifications

Diameter: 2 in
Material: Iron Alloy
Type: Form 8
Diameter: 2 in
Type: Form 8
Material: Iron Alloy