Conn Pin&Slv 20A 277/480V 3PH 4P5W WT RD

Item #: 0535161

Cat #: AH520C7W

UPC: 032664732669

$ 124.74 EA
Company wide:
0 in stock
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #12 - #10 AWG, 20A, 3?Y 277/480V, Back wire, Red, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, 0.433-0.84in (1.10-2.5cm), Female, 5 HP, Nylon, Three-phase

Overview

Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #12 - #10 AWG, 20A, 3?Y 277/480V, Back wire, Red, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, 0.433-0.84in (1.10-2.5cm), Female, 5 HP, Nylon, Three-phase

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664732669, AH520C7W, CWDAH520C7W

Specifications

Type: Industrial
Type: Industrial